S/S Single Mesh Strainer-6 1/4" Fine
Alegacy S9095 - Mesh Strainer, Stainless Steel, Single 6 1/4", Fine
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Diameter | 6-1/4 in |
Product Details
| Material | Wood/Stainless |
| Package Quantity | 12 |
| Description | Fine Single Mesh Strainer |
| Manufacturers Part Number | S9095 |
| Brand | Alegacy |