Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Scoops

Food-Grade Scoops are designed for the foodservice industry and offer a hygienic and reliable solution for handling and portioning a variety of ingredients. From ingredient scoops to large-capacity shovels, each is crafted with high-quality materials to meet strict hygiene standards. The smooth surfaces and seamless designs make cleaning and sanitizing easy, preventing cross-contamination and ensuring the highest hygiene standards.
215 Results
Food Handling Shovels

Food Handling Shovels

CompareImageLengthCapacityMaterialColorPackage QuantityBrandModel #Price
Remco 69814 One-Piece Shovel w/10" Blade, Red
37-1/2 in
-
Polypropylene
Red
-
Remco
WBB2224893$94.95
Remco 69829 One-Piece Shovel w/14" Blade, Black
42-1/2 in
-
Polypropylene
Black
-
Remco
WBB2224879$59.95
Vikan® 56014 Ergonomic Shovel- Large Blade, Red
51 in
-
Polypropylene
Red
-
Vikan
WBB2224864$189.95
Sparta FoodService Shovel 11", Gray - Pkg Qty 3
36-3/16 in
-
Polypropylene
Gray
3
Sparta
WBB3112751$94.95 ea.
Remco 6982MD3 One-Piece Metal Detectable Shovel w/ 14" Blade, Blue
44 in
-
Polypropylene/Semi-Ferrous Additive
Blue
-
Remco
WBB2379759$325.95
Remco 69821 One-Piece Shovel w/14" Blade, Pink
42-1/2 in
-
Polypropylene
Pink
-
Remco
WBB2224887$105.95
41076EC23 - Sparta® Sanitary Shovel 10" x 13.75"x 36.2" - Gray - Pkg Qty 3
36-3/16 in
-
Polypropylene
Red
3
Sparta
WBB3112747$94.95 ea.
Remco 69828 One-Piece Shovel w/14" Blade, Purple
42-1/2 in
-
Polypropylene
Purple
-
Remco
WBB2224880$99.95
Remco 6981MD4 One-Piece Metal Detectable Shovel w/ 10" Blade, Red
38 in
-
Polypropylene/Semi-Ferrous Additive
Red
-
Remco
WBB2379692$239.95
Vikan® 56112 Ergonomic Shovel- Small Blade, Green
50 in
-
Polypropylene
Green
-
Vikan
WBB2224868$159.95
Showing 1-10 of 39 results
Food Handling Scoops

Food Handling Scoops

Showing 1-10 of 52 results
Plastic Scoops

Plastic Scoops

Showing 1-10 of 17 results
Cast Aluminum Scoops

Cast Aluminum Scoops

Showing 1-10 of 20 results
Stainless Steel Scoops

Stainless Steel Scoops

Color Coded Food Dishers

Color Coded Food Dishers

Showing 1-10 of 47 results
Food Dishers

Food Dishers

Showing 1-10 of 20 results
Ice Cream Dippers

Ice Cream Dippers

Ice Cream And Utility Spades

Ice Cream And Utility Spades

Potato Mashers

Potato Mashers

Tomato Scooper

Tomato Scooper