SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy 4782 - Stainless Steel Fork, Extra Long 21-1/2" - Pkg Qty 12

Alegacy 4782 - Stainless Steel Fork, Extra Long 21-1/2" - Pkg Qty 12

Item #: WBB343236

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$9.00 ea.

Price: $108.00 / Pkg of 12

Quantity

Customers Also Viewed

Alegacy 4780 - Stainless Steel Solid Spoon, Extra Long 18" - Pkg Qty 12

Alegacy 4780 - Stainless Steel Solid Spoon, Extra Long 18" - Pkg Qty 12

Alegacy 4750 - Stainless Steel Solid Spoon, 11", Renaissance Line - Pkg Qty 12

Alegacy 4750 - Stainless Steel Solid Spoon, 11", Renaissance Line - Pkg Qty 12

Alegacy 118PSGD - Goldcrest™ Stainless Steel Pie Server, Gold Trim - Pkg Qty 12

Alegacy 118PSGD - Goldcrest™ Stainless Steel Pie Server, Gold Trim - Pkg Qty 12

Alegacy 120GD - Goldcrest™ Stainless Steel Cold Meat Fork, Gold Trim - Pkg Qty 12

Alegacy 120GD - Goldcrest™ Stainless Steel Cold Meat Fork, Gold Trim - Pkg Qty 12

Alegacy 119GD - Goldcrest™ Stainless Steel Perforated Turner, Gold Trim - Pkg Qty 12

Alegacy 119GD - Goldcrest™ Stainless Steel Perforated Turner, Gold Trim - Pkg Qty 12

Winco BHKS-21 Solid Basting Spoon With Hook, 21"L, Stainless Steel - Pkg Qty 6

Winco BHKS-21 Solid Basting Spoon With Hook, 21"L, Stainless Steel - Pkg Qty 6

Winco KPF-210 Pot Fork, Wood Handle, 21"L - Pkg Qty 24

Winco KPF-210 Pot Fork, Wood Handle, 21"L - Pkg Qty 24

Winco KPF-612 Pot Fork, Wood Handle, 6-1/2"L - Pkg Qty 24

Winco KPF-612 Pot Fork, Wood Handle, 6-1/2"L - Pkg Qty 24

Winco NC-PF2 2 Prong Fork, Nylon, 1.5, 12"L, Black - Pkg Qty 24

Winco NC-PF2 2 Prong Fork, Nylon, 1.5, 12"L, Black - Pkg Qty 24

Winco NC-PS1 Pasta Fork, Nylon, 2.75, 12-1/2"L - Pkg Qty 24

Winco NC-PS1 Pasta Fork, Nylon, 2.75, 12-1/2"L - Pkg Qty 24

Alegacy AL420GA - Full Size Chafer, Gold

Alegacy AL420GA - Full Size Chafer, Gold

Alegacy AL420A - Full Size Chafer

Alegacy AL420A - Full Size Chafer

S/S Fork-Extra Long 21 1/2"

Weights & Dimensions

  • Length 21-1/2 IN (54.61 cm)

Product Details

  • Type Serving Fork
  • Handle Material Grooved Handle
  • Brand Alegacy
  • Description Extra Long Fork
  • Material Stainless Steel
  • Manufacturers Part Number 4782
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 4782 - Stainless Steel Fork, Extra Long 21-1/2" - Pkg Qty 12

Alegacy 4782 - Stainless Steel Fork, Extra Long 21-1/2" - Pkg Qty 12

Item #: WBB343236

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant