S/S Double Mesh Strainer-12" Heavy Duty
Alegacy S9200 - Stainless Steel Double Mesh Strainer, 12" Heavy Duty
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$92.95
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Diameter | 12 in |
Product Details
| Material | Wood/Stainless |
| Package Quantity | 6 |
| Description | Heavy Duty Double Mesh Strainer |
| Manufacturers Part Number | S9200 |
| Brand | Alegacy |