SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy SH272 - Stainless Steel Creamer, Bell Shape 8 Oz. - Pkg Qty 12

Alegacy SH272 - Stainless Steel Creamer, Bell Shape 8 Oz. - Pkg Qty 12

Item #: WBB343467

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$10.25 ea.

Price: $123.00 / Pkg of 12

Quantity

Customers Also Viewed

Alegacy S202 - Stainless Steel Creamer / Coffee / Teapot 10 Oz. - Pkg Qty 12

Alegacy S202 - Stainless Steel Creamer / Coffee / Teapot 10 Oz. - Pkg Qty 12

Alegacy S3202 - Stainless Steel Stacking Teapot/Creamer 10 Oz. - Pkg Qty 12

Alegacy S3202 - Stainless Steel Stacking Teapot/Creamer 10 Oz. - Pkg Qty 12

Alegacy S980 - Water Pitcher With Ice Bridge Stainless Steel 64 Oz.

Alegacy S980 - Water Pitcher With Ice Bridge Stainless Steel 64 Oz.

Winco BCS-3 Bell Creamer, 3 oz, Stainless Steel - Pkg Qty 12

Winco BCS-3 Bell Creamer, 3 oz, Stainless Steel - Pkg Qty 12

Winco BCS-5 Bell Creamer, 5 oz, Stainless Steel - Pkg Qty 12

Winco BCS-5 Bell Creamer, 5 oz, Stainless Steel - Pkg Qty 12

Winco BCS-8 Bell Creamer, 8 oz, Stainless Steel - Pkg Qty 12

Winco BCS-8 Bell Creamer, 8 oz, Stainless Steel - Pkg Qty 12

Winco GS-10 Gooseneck Server, 10 Oz., Stainless Steel - Pkg Qty 10

Winco GS-10 Gooseneck Server, 10 Oz., Stainless Steel - Pkg Qty 10

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Stainless Steel Creamer - Bell Shape 8 oz.

Made of stainless steel for strength and lasting durability. Ideal for coffee shops, diners, restaurants and more. Capacity is 8 oz. Quantity is 12.

Weights & Dimensions

  • Height 3-1/8 IN (7.94 cm)

Product Details

  • Brand Alegacy
  • Description Creamer - Bell Shape
  • Material Stainless Steel
  • Manufacturers Part Number SH272
  • Capacity 8 OZ
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy SH272 - Stainless Steel Creamer, Bell Shape 8 Oz. - Pkg Qty 12

Alegacy SH272 - Stainless Steel Creamer, Bell Shape 8 Oz. - Pkg Qty 12

Item #: WBB343467

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant