Made from corrosion resistant, 300 Series Stainless Steel. Arbor shims have no keyways. Saves time over re-machining. Precision thicknesses for more accurate results. Packaged in airtight poly bag. Precision Brand®Arbor Shims are used for fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.
Precision Brand® SS Arbor Shim, 84306, 1-3/4" ID x 2-3/4" OD x 0.006"H, Pkg of 10 - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$94.95
6
6
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 |
| Thickness | 0.006 in |
| Diameter | 2-3/4" |
| Inside Diameter | 1-3/4 in |
Product Details
| Type | Arbor Shim |
| Country of Origin | Made in USA |
| Material | 302 Full Hard Stainless Steel |
| Package Quantity | 10 |
| Manufacturers Part Number | 84306 |
| Brand | Precision Brand |