SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ergodyne® Squids® 3251 Rope Slip Fit Eyewear Lanyard - Pkg Qty 24

Ergodyne® Squids® 3251 Rope Slip Fit Eyewear Lanyard - Pkg Qty 24

Item #: WBB306493

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2.57 ea.

Price: $61.68 / Pkg of 24

Quantity

Customers Also Viewed

Ergodyne® Squids® 3405 Grabber With Belt Clip, Orange

Ergodyne® Squids® 3405 Grabber With Belt Clip, Orange

Ergodyne® Squids® 3275 Neoprene Eyewear Retainer - Pkg Qty 24

Ergodyne® Squids® 3275 Neoprene Eyewear Retainer - Pkg Qty 24

Miller Manyard® ll Shock-Absorbing Lanyards, 6-Ft, 216M-Z7/6FTGN

Miller Manyard® ll Shock-Absorbing Lanyards, 6-Ft, 216M-Z7/6FTGN

Ergodyne® Squids® 3386 Vinyl Arm Band ID/Badge Holder

Ergodyne® Squids® 3386 Vinyl Arm Band ID/Badge Holder

Ergodyne® Squids® 3400 Grabber, Orange

Ergodyne® Squids® 3400 Grabber, Orange

Ergodyne® Squids® 3400 Grabber, Black

Ergodyne® Squids® 3400 Grabber, Black

Ergodyne® Squids® 3100EXT Tool Lanyard, Lime, Extended - Pkg Qty 6

Ergodyne® Squids® 3100EXT Tool Lanyard, Lime, Extended - Pkg Qty 6

Ergodyne® Squids® Arm Band ID/Badge Holder HV, Hi-Vis Orange, 19951

Ergodyne® Squids® Arm Band ID/Badge Holder HV, Hi-Vis Orange, 19951

Ergodyne® Squids® 3405 Grabber with Belt Clip, Red

Ergodyne® Squids® 3405 Grabber with Belt Clip, Red

Squids® 3251 Rope Slip Fit Eyewear Lanyard

EW Lnyrd - Rope/Slip-Fit Rope Style Eyewear Lanyard: Slip-fit style fits most frame types, Breakaway safety feature
  • 3M™m nylon rope construction
  • Single breakaway safety design
  • Durable, cool, comfortable
  • Black, orange


Weights & Dimensions

  • Size One Size

Product Details

  • Type EW Lnyrd - Rope/Slip-Fit
  • Package Quantity 24
  • Brand Ergodyne
  • Material Nylon
  • Manufacturers Part Number 19342
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® Squids® 3251 Rope Slip Fit Eyewear Lanyard - Pkg Qty 24

Ergodyne® Squids® 3251 Rope Slip Fit Eyewear Lanyard - Pkg Qty 24

Item #: WBB306493

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant