SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ergodyne® Squids® 3200 Cotton Eyewear Lanyard - Pkg Qty 24

Ergodyne® Squids® 3200 Cotton Eyewear Lanyard - Pkg Qty 24

Item #: WBB306490

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$5.30 ea.

Price: $127.20 / Pkg of 24

Quantity

Customers Also Viewed

Ergodyne® Squids® 3405 Grabber With Belt Clip, Orange

Ergodyne® Squids® 3405 Grabber With Belt Clip, Orange

Ergodyne® Squids® 3251 Rope Slip Fit Eyewear Lanyard - Pkg Qty 24

Ergodyne® Squids® 3251 Rope Slip Fit Eyewear Lanyard - Pkg Qty 24

Ergodyne® Squids® 3275 Neoprene Eyewear Retainer - Pkg Qty 24

Ergodyne® Squids® 3275 Neoprene Eyewear Retainer - Pkg Qty 24

Ergodyne® Squids® 3386 Vinyl Arm Band ID/Badge Holder

Ergodyne® Squids® 3386 Vinyl Arm Band ID/Badge Holder

Ergodyne® Squids® 3400 Grabber, Orange

Ergodyne® Squids® 3400 Grabber, Orange

Miller Manyard® ll Shock-Absorbing Lanyards, 6-Ft, 216M-Z7/6FTGN

Miller Manyard® ll Shock-Absorbing Lanyards, 6-Ft, 216M-Z7/6FTGN

Ergodyne® Squids® 3400 Grabber, Black

Ergodyne® Squids® 3400 Grabber, Black

Ergodyne® Squids® 3100EXT Tool Lanyard, Lime, Extended - Pkg Qty 6

Ergodyne® Squids® 3100EXT Tool Lanyard, Lime, Extended - Pkg Qty 6

Ergodyne® Squids® Arm Band ID/Badge Holder HV, Hi-Vis Orange, 19951

Ergodyne® Squids® Arm Band ID/Badge Holder HV, Hi-Vis Orange, 19951

Ergodyne® Squids® 3405 Grabber with Belt Clip, Red

Ergodyne® Squids® 3405 Grabber with Belt Clip, Red

Squids® 3200 Cotton Eyewear Lanyard

EW Lanyard - Cttn/Stand Cotton Eyewear Lanyard: Designed for safety glasses with standard sized tips
  • 100% cotton
  • Adjustable barrell slide
  • Durable, cool, comfortable


Weights & Dimensions

  • Size One Size

Product Details

  • Type EW Lanyard - Cttn/Stnd
  • Package Quantity 24
  • Brand Ergodyne
  • Material Cotton
  • Manufacturers Part Number 19152
  • Color Family Black
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Steve Sardinia

    Date: April 23, 2019

    Cotton safety glass lanyard
    Your review:
    Product as advertised, very comfortable.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® Squids® 3200 Cotton Eyewear Lanyard - Pkg Qty 24

Ergodyne® Squids® 3200 Cotton Eyewear Lanyard - Pkg Qty 24

Item #: WBB306490

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant