Up to 1" holding capacity. High-resistance ergonomic plastic handle. Chrome-vanadium steel shaft. Blued coating.
Urrea Square Punch & Chisel Holder, 2108A, 8-1/2" Long, 1" HoldingCapacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Size | 1" |
| Shaft Diameter | 3/8" |
Product Details
| Type | Standard |
| Description | Punch & Chisel Holder |
| Manufacturers Part Number | 2108A |
| Brand | Urrea |