- For transferring sandy, light soils
Union Tools® 42106 8-5/8" Square Point Digging Shovel W/ D-Grip Handle
|
Questions & Answers (0)
Product Description
AS2ND DHSP SHOVEL UNION
PRICE
$56.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4-3/16 lbs |
| Handle Length | 28 in |
| Blade Length | 11-1/2 in |
| Blade Width | 9-1/4 in |
Product Details
| Type | Shovel |
| Handle Material | Wood |
| Blade Tip Shape | Square Point |
| Blade Material | Steel |
| Handle Type | D-Grip |
| Style | Square Point |
| Blade Type | Open-Back, Reversed Step |
| Blade Number | #2 |
| Brand | Union Tools |