+

Price: $31.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PAS248 LHSP SHOVEL UNION
- For transferring sandy, light soils
- Rolled step prevents material build-up
Weights & Dimensions
- Blade Width 9-1/2 IN (24.13 cm)
- Handle Length 48 IN (121.92 cm)
- Blade Length 11-1/2 IN (29.21 cm)
- Weight 3.8 LBS (1.73 kg)
Product Details
- Handle Material Wood
- Blade Material Steel
- Blade Type Open-Back, Reversed Step
- Handle Type Straight
- Blade Tip Shape Square Point
- Type Shovel
- Brand Union Tools
- Blade Number #2
- Style Square Point
- Manufacturers Part Number 40184
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Union Tools® 40184 9-1/2" 44" Wood Handle Square Point Digging Shovel W/ Forward Turned Step
$31.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories