SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 4330802 - Square Plate 7-3/4" x 7-3/4", White - Pkg Qty 48

Carlisle 4330802 - Square Plate 7-3/4" x 7-3/4", White - Pkg Qty 48

Item #: WBB624881

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$10.50 ea.

Price: $504.00 / Pkg of 48

Quantity

Customers Also Viewed

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Square Plate 7-3/4" x 7-3/4" - White

Features:
  • BPA free

Weights & Dimensions

  • Width 7-3/4 IN (19.69 cm)
  • Height 5/8 IN
  • Inside Length 5 IN (12.7 cm)
  • Length 7-3/4 IN (19.69 cm)
  • Inside Width 5 IN (12.7 cm)

Product Details

  • Type Plate
  • Package Quantity 48
  • Brand Carlisle
  • Material Melamine
  • Manufacturers Part Number 4330802
  • Shape Square
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4330802 - Square Plate 7-3/4" x 7-3/4", White - Pkg Qty 48

Carlisle 4330802 - Square Plate 7-3/4" x 7-3/4", White - Pkg Qty 48

Item #: WBB624881

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant