x

Take 15% off your entire order!

Offer applied at checkout

Frog Furnishings Recycled Plastic 4 ft. Square Picnic Table, Cedar

Frog Furnishings Recycled Plastic 4 ft. Square Picnic Table, Cedar

Item #: WBB264328

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Green
  • Blue
  • Gray
  • Red
  • Cedar

Cedar

Price: $1,742.00

Quantity Discount

  • Buy 1-2 $1,742.00 ea.
  • Buy 3+ $1,656.00 ea.

Quantity

Customers Also Viewed

Frog Furnishings Recycled Plastic 4 ft. Square Picnic Table, Cedar

This Frog Furnishings table is made by Jayhawk Plastics. It is made with nine 2" x 10" Resinwood slats and a heavy duty 1 5/8" OD steel tube base. The base is hot dipped galvanized and then powder-coated for maximum durability. The recycled plastic slats are cornered and rounded to ensure comfort. Frame is black. Now with stronger and longer lasting stainless steel hardware. Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.



  • LENGTH INCHES 74-1/4 (188.6 cm)
  • WIDTH INCHES 74-1/4 (188.6 cm)
  • HEIGHT INCHES 30 (76.2 cm)
  • COLOR FINISH Cedar
  • ASSEMBLY Unassembled
  • BRAND Frog Furnishings
  • CONSTRUCTION Recycled Plastic
  • DESCRIPTION Square Picnic Table
  • FRAME COLOR Black
  • FRAME CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER PB 4CEDSQPIC
  • SEAT LENGTH INCHES 36 (91.44 cm)
  • SEAT WIDTH INCHES 10 (25.4 cm)
  • SEAT HEIGHT INCHES 18 (45.72 cm)
  • SEAT THICKNESS INCHES 2 (5.08 cm)
  • TABLE LENGTH INCHES 48 (121.92 cm)
  • TABLE WIDTH INCHES 48 (121.92 cm)
  • TABLE HEIGHT INCHES 30 (76.2 cm)
  • TYPE 100 Percent Recycled Plastic Picnic Table
  • WEIGHT LBS 250 (113.64 kg)
  • CAPACITY LBS 1200 (545.45 kg)
  • STYLE Standard Table
  • SHAPE Square
  • MOUNT TYPE Surface
  • CARTON QUANTITY 1
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Carlos

    Date: April 23, 2019

    Square Picnic Table
    Your review:
    Nice looking and easy to assemble
Product Q & A

There are 1 questions and 1 answer for this product.

  • does this product come with hole for umbrella? is there an option for ADA accessibility?

    Question Asked By: Carlos, May 14, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, May 14, 2015

      umbrella hole included

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Frog Furnishings Recycled Plastic 4 ft. Square Picnic Table, Cedar

Frog Furnishings Recycled Plastic 4 ft. Square Picnic Table, Cedar

Item #: WBB264328

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant