Take 15% off your entire order!

Offer applied at checkout

Plastock® Spur Gears 32-16, Acetal, 20° Pressure Angle, 32 Pitch, 16 Tooth

Plastock® Spur Gears 32-16, Acetal, 20° Pressure Angle, 32 Pitch, 16 Tooth

Item #: WBB782930

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 74

Price: $6.60

Quantity

Customers Also Viewed

Plastock® Spur Gears 32-14, Acetal, 20° Pressure Angle, 32 Pitch, 14 Tooth

Plastock® Spur Gears 32-14, Acetal, 20° Pressure Angle, 32 Pitch, 14 Tooth

Plastock® Spur Gears 48-22, Acetal, 20° Pressure Angle, 48 Pitch, 22 Tooth

Plastock® Spur Gears 48-22, Acetal, 20° Pressure Angle, 48 Pitch, 22 Tooth

Plastock® Spur Gears 48-20, Acetal, 20° Pressure Angle, 48 Pitch, 20 Tooth

Plastock® Spur Gears 48-20, Acetal, 20° Pressure Angle, 48 Pitch, 20 Tooth

Plastock® Spur Gears 32-16, Acetal, 20° Pressure Angle, 32 Pitch, 16 Tooth

Plastock® Spur Gears are injection molded Acetal 20 Degree Pressure Angle; 20, 24, 32 and 48 Pitch.

Weights & Dimensions

  • Hub Diameter H 11/32 IN
  • Width 3/16 IN
  • Stock Bore (B) 5/32 IN
  • Diameter 0.562 IN (1.43 cm)
  • Hub Proj. 5/16 IN
  • Length 0.5 IN (1.27 cm)
  • Pitch 32 IN (81.28 cm)
  • Pitch Diameter 0.5 IN (1.27 cm)
  • Weight 0.002 LBS (0 kg)

Product Details

  • Pressure Angle 20 °
  • Brand Plastock
  • Material Acetal
  • Manufacturers Part Number 32-16
  • Number of Teeth 16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

74 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastock® Spur Gears 32-16, Acetal, 20° Pressure Angle, 32 Pitch, 16 Tooth

Plastock® Spur Gears 32-16, Acetal, 20° Pressure Angle, 32 Pitch, 16 Tooth

Item #: WBB782930

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant