Take 15% off your entire order!

Offer applied at checkout

Plastock® Spur Gears 24-34, Acetal, 20° Pressure Angle, 24 Pitch, 34 Tooth

Plastock® Spur Gears 24-34, Acetal, 20° Pressure Angle, 24 Pitch, 34 Tooth

Item #: WBB783133

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 33

Price: $13.25

Quantity

Customers Also Viewed

Plastock® Spur Gears 32-14, Acetal, 20° Pressure Angle, 32 Pitch, 14 Tooth

Plastock® Spur Gears 32-14, Acetal, 20° Pressure Angle, 32 Pitch, 14 Tooth

Plastock® Spur Gears 48-22, Acetal, 20° Pressure Angle, 48 Pitch, 22 Tooth

Plastock® Spur Gears 48-22, Acetal, 20° Pressure Angle, 48 Pitch, 22 Tooth

Plastock® Spur Gears 48-20, Acetal, 20° Pressure Angle, 48 Pitch, 20 Tooth

Plastock® Spur Gears 48-20, Acetal, 20° Pressure Angle, 48 Pitch, 20 Tooth

Plastock® Spur Gears 24-34, Acetal, 20° Pressure Angle, 24 Pitch, 34 Tooth

Plastock® Spur Gears are injection molded Acetal 20 Degree Pressure Angle; 20, 24, 32 and 48 Pitch.

Weights & Dimensions

  • Hub Diameter H 39/64 IN
  • Width 1/4 IN
  • Stock Bore (B) 1/4 IN
  • Diameter 1.5 IN (3.81 cm)
  • Hub Proj. 5/16 IN
  • Length 0.56 IN (1.42 cm)
  • Pitch 24 IN (60.96 cm)
  • Pitch Diameter 1.416 IN (3.6 cm)
  • Weight 0.015 LBS (.01 kg)

Product Details

  • Pressure Angle 20 °
  • Brand Plastock
  • Material Acetal
  • Manufacturers Part Number 24-34
  • Number of Teeth 34
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

33 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastock® Spur Gears 24-34, Acetal, 20° Pressure Angle, 24 Pitch, 34 Tooth

Plastock® Spur Gears 24-34, Acetal, 20° Pressure Angle, 24 Pitch, 34 Tooth

Item #: WBB783133

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant