Steel spring reduces vibration transmissions most efficiently as performance improves with larger deflections. Spring deflections are 2 - 6 times better than the rubber products. Hangers have LDS Rubber cups under the springs and a projecting rubber bushing prevent sound transmission, even if hanger rods are not perfectly centered. Max Load 230-310 LBS. 2-3/4"L x 3-3/4"W x 5-3/4"H Overall Dimensions.
Spring Vibration Isolation Hanger - 2-3/4"L x 3-3/4"W x 5-3/4"H Yellow
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.75 in |
| Width | 3.75 in |
| Height | 5.75 in |
| Weight Capacity | 310 lbs |
| Max Deflection | 1.00" |
| Load Capacity Range | 100 - 500 lbs |
| Top Screw/Rod Diameter | 5/8" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Spring Hanger Mount |
| Color | Yellow |
| Country of Origin | Import |
| Material | Rubber/Spring |
| Package Quantity | 1 |
| Manufacturers Part Number | HS-A-310 |
| Brand | Mason Industries |