Coxreels' proprietary "CPC" powder coat finish; 1" solid steel center shaft; multi-position arm guide; cartridge style spring motor; rubber cable stop; non-sparking locking device; multiple mounting positions; 50 amp grounding clamp; 3/32" diameter galvanized steel cable with 3/16" orange vinyl cover
Coxreels SD-75 Spring Rewind Static Discharge Cable Reel, 75' Stainless Steel Cable
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$629.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 4 in |
| Height | 15 in |
| Cord Length | 75 |
Product Details
| Type | SD Series |
| Material | Steel |
| Features | 50 Amp Grounding Clamp |
| Color | Blue |
| Manufacturers Part Number | SD-75 |
| Cable/Cord/Hose Included | Yes |
| Brand | Coxreels |