Coxreels' proprietary "CPC" powder coat finish; 1" solid steel center shaft; multi-position arm guide; cartridge style spring motor; rubber cable stop; non-sparking locking device; multiple mounting positions; 50 amp grounding clamp; 3/32" diameter stainless steel cable
Coxreels SD-50-1 Spring Rewind Static Discharge Cable Reel, 50' Stainless Steel Cable
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$849.00
1
1
Ships in 12 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 4 in |
| Height | 12 in |
| Cord Length | 50 |
Product Details
| Type | SD Series |
| Material | Steel |
| Features | 50 Amp Grounding Clamp |
| Color | Blue |
| Manufacturers Part Number | SD-50-1 |
| Cable/Cord/Hose Included | Yes |
| Brand | Coxreels |