Take 15% off your entire order!

Offer applied at checkout

Spring Return Pneumatic Actuator; 800 In Lbs Spring End

Spring Return Pneumatic Actuator; 800 In Lbs Spring End

Item #: WBB438046

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,019.00

Quantity

Customers Also Viewed

Double Acting Pneumatic Actuator; 2906 In Lbs @ 80Psi

Double Acting Pneumatic Actuator; 2906 In Lbs @ 80Psi

Spring Return Pneumatic Actuator; 321 In Lbs Spring End

Spring Return Pneumatic Actuator; 321 In Lbs Spring End

Spring Return Pneumatic Actuator; 205 In Lbs Spring End

Spring Return Pneumatic Actuator; 205 In Lbs Spring End

Double Acting Pneumatic Actuator; 851 In Lbs @ 80Psi

Double Acting Pneumatic Actuator; 851 In Lbs @ 80Psi

Spring Return Pneumatic Actuator; 111 In Lbs Spring End

Spring Return Pneumatic Actuator; 111 In Lbs Spring End

Double Acting Pneumatic Actuator; 321 In Lbs @ 80Psi

Double Acting Pneumatic Actuator; 321 In Lbs @ 80Psi

Double Acting Pneumatic Actuator; 179 In Lbs @ 80Psi

Double Acting Pneumatic Actuator; 179 In Lbs @ 80Psi

Double Acting Pneumatic Actuator; 71 In Lbs @ 80Psi

Double Acting Pneumatic Actuator; 71 In Lbs @ 80Psi

The PN series pneumatic actuator has an anodized aluminum body and meets international ISO and NAMUR standards for ease in mounting to ISO valves. Spring return actuators are air to open, spring to fail close and are sized for 80 PSI air supply. Standard actuators are rated to 180°F with options for high temperature Viton seals.

Weights & Dimensions

  • Width 5.39 IN (13.69 cm)
  • Height 6.75 IN (17.15 cm)
  • Length 12.91 IN (32.79 cm)

Product Details

  • Actuator Type Pneumatic
  • Actuator Housing Aluminum
  • Actuator Torque 800 LB-IN
  • Package Quantity 1
  • Brand Bi-Torq
  • Material Anodized Aluminum
  • Manufacturers Part Number PN-115-SR
  • Actuator Function Spring Return
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Spring Return Pneumatic Actuator; 800 In Lbs Spring End

Spring Return Pneumatic Actuator; 800 In Lbs Spring End

Item #: WBB438046

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant