The PN series pneumatic actuator has an anodized aluminum body and meets international ISO and NAMUR standards for ease in mounting to ISO valves. Spring return actuators are air to open, spring to fail close and are sized for 80 PSI air supply. Standard actuators are rated to 180°F with options for high temperature Viton seals.
Spring Return Pneumatic Actuator; 72 In Lbs Spring End
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$419.95
3
3
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.49 in |
| Width | 2.79 in |
| Height | 3.52 in |
Product Details
| Actuator Housing | Aluminum |
| Actuator Function | Spring Return |
| Material | Anodized Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | PN-52-SR |
| Actuator Torque | 72 lb-in |
| Actuator Type | Pneumatic |
| Brand | Bi-Torq |