Minimum Quantity: 2
Price: $513.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
The PN series pneumatic actuator has an anodized aluminum body and meets international ISO and NAMUR standards for ease in mounting to ISO valves. Spring return actuators are air to open, spring to fail close and are sized for 80 PSI air supply. Standard actuators are rated to 180°F with options for high temperature Viton seals.
Weights & Dimensions
- Width 3.72 IN (9.45 cm)
- Height 4.61 IN (11.71 cm)
- Length 8.15 IN (20.7 cm)
Product Details
- Actuator Type Pneumatic
- Actuator Housing Aluminum
- Actuator Torque 205 LB-IN
- Package Quantity 1
- Brand Bi-Torq
- Material Anodized Aluminum
- Manufacturers Part Number PN-75-SR
- Actuator Function Spring Return
Customer Review
Product Q & A
There are no questions for this product.

Spring Return Pneumatic Actuator; 205 In Lbs Spring End
$513.0
- Product Information
- Customer Review
- Product Q&A