Platform Lifts are the efficient way to keep material moving towards the top of the truck as the product is removed. Ergonomically designed spring lift platform helps reduce the need for operators to bend over and lean into the truck when unloading cargo. Box truck platform lift is constructed of a powder-coated steel frame covered with an easy-to-clean white Glosstex vinyl coated nylon material. Platform is equipped with four bungee cords with large "S" hooks that easily attach to the truck for a secure, removable mount.
Spring Lift Platform 51012812 for 12 Bushel Dandux Plastic Box Trucks
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships within 1 Business Day (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-1/4 in |
| Width | 19-1/2 in |
| Weight Capacity | 80 lbs |
Product Details
| Assembly Required | Yes |
| Type | Spring Lift |
| Material | Glosstex Covered Powder Coated Steel Frame |
| Color | White |
| Manufacturers Part Number | 51012812 |
| Capacity Bushel | 12 |
| Brand | Dandux |