+

Price: $465.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Platform Lifts are the efficient way to keep material moving towards the top of the truck as the product is removed. Ergonomically designed spring lift platform helps reduce the need for operators to bend over and lean into the truck when unloading cargo. Bulk truck platform lift is constructed of a high-tensile, electro-welded flat steel frame covered with an easy-to-clean white vinyl coated nylon material. Platform is equipped with four fabric covered rust-resistant steel springs with flat steel hanging bars that easily attach to 4 pre-cut holds for a secure, removable mount. For use with 38 Cu. Ft. Capacity Hopper Front Bulk Truck.
Note: Factory Installed Option Only.
Note: Factory Installed Option Only.
Weights & Dimensions
- Width 29 IN (73.66 cm)
- Length 48 IN (121.92 cm)
Product Details
- Type Spring Lift
- Brand Dandux
- Assembly Required Unassembled
- Material Vinyl Coated Steel
- Manufacturers Part Number 5101281400
- Color White
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Spring Lift 5101281400+ 2 -51A0098 for 38 Cu. Ft. Dandux Hopper Trucks
$465.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories