x

Take 15% off your entire order!

Offer applied at checkout

Frog Furnishings Recycled Plastic 4 ft. Sport Bench, Green Bench/Black Frame

Frog Furnishings Recycled Plastic 4 ft. Sport Bench, Green Bench/Black Frame

Item #: WBB264335

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $358.95

Quantity Discount

  • Buy 1-2 $358.95 ea.
  • Buy 3+ $342.95 ea.

Quantity

Customers Also Viewed

Frog Furnishings Recycled Plastic 4 ft. Sport Bench, Green Bench/Black Frame

This Frog Furnishings bench is manufactured by Jayhawk Plastics. It is made with three 2" x 4" Resinwood slats and black recycled plastic bases. Now with stronger and longer lasting stainless steel hardware. It is made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.



  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 18 (45.72 cm)
  • COLOR FINISH Green
  • ASSEMBLY Unassembled
  • BRAND Frog Furnishings
  • CONSTRUCTION Recycled Plastic
  • DESCRIPTION Sport Bench
  • FRAME COLOR Black
  • FRAME CONSTRUCTION Recycled Plastic
  • MANUFACTURERS PART NUMBER PB 4GRESPOE
  • SEAT LENGTH INCHES 48 (121.92 cm)
  • SEAT WIDTH INCHES 12 (30.48 cm)
  • SEAT HEIGHT INCHES 17-1/2 (44.45 cm)
  • SEAT THICKNESS INCHES 2 (5.08 cm)
  • TYPE 100 Percent Recycled Bench
  • WEIGHT LBS 75 (34.09 kg)
  • CAPACITY LBS 800 (363.64 kg)
  • STYLE Flat Bench
  • NUMBER OF BASES 2
  • MOUNT TYPE Surface/In-Ground
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Frog Furnishings Recycled Plastic 4 ft. Sport Bench, Gray Bench/Black Frame

Item #: B264022

Not Yet Rated

Usually ships in 50 to 53 days (ships from US)

$358.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Frog Furnishings Recycled Plastic 4 ft. Sport Bench, Green Bench/Black Frame

Frog Furnishings Recycled Plastic 4 ft. Sport Bench, Green Bench/Black Frame

Item #: WBB264335

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant