Nexel® AM Snap Sleeves - 4 Pair
Plastic shelf Snap Sleeves secure wire shelves to their desired height on 1" diameter shelf posts. 2-piece design snaps onto post without disassembling wire shelving unit. Use to replace lost or broken sleeves on wire shelving units. Sold 4 Pair per package. Each shelf requires 4 Pair.
Use with all Nexel® Wire Shelving.
PRICE
$2.16
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | Yes |
| Type | Shelf Clips |
| Material | Plastic |
| Color | Black |
| Application | Wet/Dry |
| Manufacturers Part Number | AM |
| Accessory Type | Shelf Clips |
| Brand | Nexel |