x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® Spiral Cutter, 2" For Model K-380 & K-3800 Drum Machines

RIDGID® Spiral Cutter, 2" For Model K-380 & K-3800 Drum Machines

Item #: WBB861739

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Quantity

Customers Also Viewed

RIDGID® Spiral Cutter, 2" For Model K-380 & K-3800 Drum Machines

Spiral Cutter, 2". Fits C-31IW, C-32IW, C-33IW, C-44IW and C-45IW

  • BRAND RIDGID
  • DESCRIPTION Spiral Cutter
  • FOR USE WITH K-380 & K-3800 Drum Machines
  • DIAMETER INCHES 2 (5.08 cm)
  • MANUFACTURER LIMITED WARRANTY YEARS Lifetime
  • FITS 3/8" IC, 3/8" & 1/2" IW Cables
  • SERIES T-209
  • REPLACEMENT BLADES MODEL 97900
  • MANUFACTURERS PART NUMBER 63025
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Dan

    Date: April 23, 2019

    Gets the job done
    Your review:
    Clogged pipes
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® Spiral Cutter, 2" For Model K-380 & K-3800 Drum Machines

RIDGID® Spiral Cutter, 2" For Model K-380 & K-3800 Drum Machines

Item #: WBB861739

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant