Steel is the perfect edge for razor straight trimming. Your blade slips along the steel with dead on accuracy. The stainless steel edge is low and flat, so your blade won't wobble. The tool steel is .069" thick by 1.25" wide. It is joined to the base and protrudes from the side of the ruler. Trim fast. Trim straight.
SpeedPress® 52" Ultimate Steel Safety Ruler
|
Questions & Answers (0)
Product Description
PRICE
$335.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/4 in |
| Min Measurement | 1/4 in |
| Max Measurement | 52 IN |
Product Details
| Digital | No |
| Type | Ruler |
| Color | Yellow |
| Flexibility | Rigid |
| Style | Safety |
| Graduation | 1/4 in |
| Material | Steel/Aluminum |
| Description | Ultimate Steel Safety Ruler |
| Metric Markings | No |
| Manufacturers Part Number | 7052 |
| Brand | SpeedPress |