A knife can slip on a flat ruler and cut you. The Steel Edge Rhino Ruler has a guard that prevents the razor from accidentally slicing you.
SpeedPress® 28" Steel Edge Rhino Ruler
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Min Measurement | 1/4 in |
| Max Measurement | 28 IN |
Product Details
| Digital | No |
| Type | Ruler |
| Color | Red |
| Flexibility | Rigid |
| Style | Safety |
| Graduation | 1/4 in |
| Material | Steel |
| Description | Steel Edge Rhino Ruler |
| Metric Markings | No |
| Manufacturers Part Number | 438 |
| Brand | SpeedPress |