The R&B Speed Stretcher is a flexible easily conveyable alternative to back boarding. The design is Ergonomic, strong and durable, constructed of 22 oz. heavy-weight vinyl with hardwood slats positioned between two layers of material. PVC hand grips provide a secure hold while three 2" polypropylene webbing straps with side-release buckles keep the patient secure. The Speed Stretcher's vinyl construction make it easy to clean with soap and water, while also being very resistant to chemicals. Dimensions: OPEN - 78"L x 28"W CLOSED - 58"L x 6"W. Weight: 15 lbs. Color: Orange Made in the USA.
R&B Fabrications Speed Stretcher, Orange
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$849.00
1
1
Ships in 14 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 58 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 15 lbs |
Product Details
| Type | Stretcher |
| Capacity | 1 Person |
| Material | Vinyl |
| Description | Speed Stretcher |
| Color | Orange |
| Manufacturers Part Number | 183OR |
| Brand | R&B Fabrications |
Warranty
| Warranty | 1 yr |