Take 15% off your entire order!

Offer applied at checkout

+

Speed Bump End Cap, 1 Each

Speed Bump End Cap, 1 Each

Item #: WB436767

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

$45.58 up to 4% OFF

Price: $43.95

Quantity

Customers Also Viewed

Global Industrial™ Portable Rubber Speed Bump, 72"L, Black w/ Yellow Stripes

Global Industrial™ Portable Rubber Speed Bump, 72"L, Black w/ Yellow Stripes

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

100% Recycled Rubber 6' Speed Bump, Black w/ Yellow Reflective

100% Recycled Rubber 6' Speed Bump, Black w/ Yellow Reflective

5-10 MPH Speed Bump - 14" Wide Middle

5-10 MPH Speed Bump - 14" Wide Middle

Global Industrial™ Plastic Jaws Mate 1" x 60" Fiberglass Handle

Global Industrial™ Plastic Jaws Mate 1" x 60" Fiberglass Handle

Global Industrial™ Rubber Parking Stop/Curb Block, 72"L, Black w/ Yellow Stripes

Global Industrial™ Rubber Parking Stop/Curb Block, 72"L, Black w/ Yellow Stripes

Global Industrial™ Handicapped Parking Lot Stencil

Global Industrial™ Handicapped Parking Lot Stencil

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray 9"W X 5"D X 13"H

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray 9"W X 5"D X 13"H

Global Industrial™ Molded Rubber Cable Protector, Black

Global Industrial™ Molded Rubber Cable Protector, Black

Baby Changing Table - 9012

Baby Changing Table - 9012

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black

Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black

Speed Bump End Caps

Recycled rubber speed bump end caps are ideal for use in with speed bumps (Global #239372) in busy traffic areas. Maintenance free construction is chemical and weather resistant. End Cap measures 9" L x 12" W x 2-1/4" H, 5.5 lbs

Product Details

  • Description Easy Rider Speed Bump End Cap
  • Assembly Required Unassembled
  • Type End Cap
  • For Use With Model 239372
  • Brand GNR Technologies
  • Package Quantity 1
  • Warranty 3 YR
  • Material Recycled Rubber
  • Manufacturers Part Number 26999
  • Color Family Black

Weights & Dimensions

  • Width 12 IN (30.48 cm)
  • Length 9 IN (22.86 cm)
  • Height 2-1/4 IN (5.72 cm)
  • Weight 5.5 LBS (2.5 kg)
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Brandon

    Date: April 23, 2019

    DURABLE
    Your review:
    These install well and are durable.
  • Reviewer: ALLEN

    Date: April 23, 2019

    end cap
    Your review:
    arrived in great shape, and exactly as ordered
  • Reviewer: Bob S

    Date: April 23, 2019

    Great End Caps But...
    Your review:
    ...they should (each) come with a Rebar spike - did not realize that I would have to purchase them separately.
Product Q & A

There are no questions for this product.

Save $2.00 with this comparable product

Global Industrial™ Speed Bump End Cap, 1 Each

Item #: 708110

(2)

Ships in One Business Day

$41.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speed Bump End Cap, 1 Each

Speed Bump End Cap, 1 Each

Item #: WB436767

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Speed Bump End Cap, 1 Each
    Speed Bump End Cap, 1 Each
    Speed Bump End Cap, 1 Each
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant