x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 4037900 - Sparta® Meteor ® Pastry /Basting Brush 3" - Pkg Qty 12

Carlisle 4037900 - Sparta® Meteor ® Pastry /Basting Brush 3" - Pkg Qty 12

Item #: WBB637552

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$22.00 ea.

Price: $264.00 / Pkg of 12

Quantity

Customers Also Viewed

Sparta® Meteor ® Pastry /Basting Brush 3"

Features:
  • Molded into-the-handle hook hangs on lip of crocks or other containers to prevent bristle burn, melt, or distortion from resting against hot pan bottoms
  • Hook elevates bristles off of counter tops to keep bristles clean and to help prevent contamination
  • Double-boiled, bleached, sterilized premium Boar bristles
  • Bristles are molded into handle to prevent bacteria harboring air pockets

  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER 4037900
  • DESCRIPTION Sparta® Meteor ® Pastry /Basting Brush 3 Inches

  • LENGTH INCHES 9-3/4 (24.77 cm)
  • WIDTH INCHES 3 (7.62 cm)
  • CONSTRUCTION Boars Hair
  • PACKAGE QUANTITY 12
  • BRISTLE TRIM INCHES 1.88 (4.78 cm)
  • BRISTLE WIDTH INCHES 3 (7.62 cm)
  • TRADEMARK Sparta®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4037900 - Sparta® Meteor ® Pastry /Basting Brush 3" - Pkg Qty 12

Carlisle 4037900 - Sparta® Meteor ® Pastry /Basting Brush 3" - Pkg Qty 12

Item #: WBB637552

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant