Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Nexel

Model # :WB795987

Nexel® Space-Trac, 4 Unit, Chrome High Density Shelving, 48"W x 24"D x 88"H, 12' Length

Product Description
High density mobile storage systems help you double your storage capacity using minimal space. These unique overhead track systems provide instant access to inventory while freeing floor space and increasing the number of shelving units used in a designated area. Ideal for dry storage, coolers and walk-in freezers. Utilizes 2 stationary units; one on each end, connected with an overhead track that allows mobile shelving units in between to smoothly shift side-to-side for easy access to inventory and stock items. Includes two 12'L overhead stainless steel tracks. Guide tracks connect units together for an easy slide-along track shelving system. 4 height adjustable shelves on each shelving unit features an open wire design for air, light and sprinkler penetration while minimizing dust accumulation. Shelves adjust at 1" increments. Each mobile unit includes (4) 5" polyurethane casters. Chrome features an electro-plated nickel-chrome finish for a brilliant high gloss. Assembly required.

PRICE
$4,309.00

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Width48 in
Depth24 in
Height88 in
Wheel Diameter5 in

Product Details

Assembly RequiredYes
TypeTop Track
Shelf TypeWire
Shelf Capacity800 lbs
ColorSilver
For Use WithDry
Wheel TypePolyurethane Rigid
FinishChrome
Number of Shelves16
MaterialSteel
Wire Shelving Product TypeMobile Units
Unit Type2 Stationary, 2 Mobile
BrandNexel

Warranty

Warranty1 Year Limited