Take 15% off your entire order!

Offer applied at checkout

Winco SP7306 1/3-Size Food Pan, 6"H, -40°F to 210°F, Polycarbonate - Pkg Qty 6

Winco SP7306 1/3-Size Food Pan, 6"H, -40°F to 210°F, Polycarbonate - Pkg Qty 6

Item #: WBB1359198

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$15.25 ea.

Minimum Quantity: 3

Price: $91.50 / Pkg of 6

Quantity

Customers Also Viewed

Winco SPH2 Half-Size Steam Table Pan, 10-3/8", 12-3/4"W, 2-1/2"H, Stainless Steel, Standard Weight - Pkg Qty 12

Winco SPH2 Half-Size Steam Table Pan, 10-3/8", 12-3/4"W, 2-1/2"H, Stainless Steel, Standard Weight - Pkg Qty 12

Winco SPJH-104 Steam Pan, Full-size, 4"H - Pkg Qty 6

Winco SPJH-104 Steam Pan, Full-size, 4"H - Pkg Qty 6

Winco SPJM-402 Steam Pan, 1/4-size, 2-1/2"H - Pkg Qty 12

Winco SPJM-402 Steam Pan, 1/4-size, 2-1/2"H - Pkg Qty 12

Winco SPJM-602 Steam Pan, 1/6-size, 2-1/2"H - Pkg Qty 12

Winco SPJM-602 Steam Pan, 1/6-size, 2-1/2"H - Pkg Qty 12

Winco SPJM-202 Steam Pan, Half-size, 2-1/2"H - Pkg Qty 12

Winco SPJM-202 Steam Pan, Half-size, 2-1/2"H - Pkg Qty 12

Winco SP7306 1/3-Size Food Pan, 6"H, -40°F to 210°F, Polycarbonate

1/3 Size Pan 6" (Poly).



Weights & Dimensions

  • Depth 6 IN (15.24 cm)

Product Details

  • Package Quantity 6
  • Brand Winco
  • Heat -40°F to 210°F
  • Material Polycarbonate
  • Manufacturers Part Number SP7306
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco SP7306 1/3-Size Food Pan, 6"H, -40°F to 210°F, Polycarbonate - Pkg Qty 6

Winco SP7306 1/3-Size Food Pan, 6"H, -40°F to 210°F, Polycarbonate - Pkg Qty 6

Item #: WBB1359198

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant