
Price: $1,227.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
NSF Certified. Six foot power cord and four foot control cord. Double wall construction. Deep drawn stainless wells. High density glass fiber insulation. 3/4" (1.9 cm) drain with ball valve shut-off. Well height: 7-11/16" (19.5 cm) Overall height: 11-11/16" (29.6 cm). Autofill accessory available. NSF4 listed. Mounting brackets standard. Add 10 to the end of the item number to order thermostatic control item. NOTE: Modular drop-in orders cannot be cancelled or returned. 7-11/16"H Overall.
Weights & Dimensions
- Diameter 12-13/16 in (32.54 cm)
- Height 7-11/16 in (19.53 cm)
- Size 12-13/16 in (32.54 cm)
Product Details
- Voltage 120 V
- Description Thermostatic Soup Well Modular Drop-Ins
- Capacity 11 Qts.
- Amperage 6 A
- Type Drop In
- Watts 720 W
- Brand Vollrath
- Package Quantity 1
- Material Stainless steel
- Control Thermostatic
- Manufacturers Part Number 3646410
- Plug Type 5-15P
Customer Review
Product Q & A
There are no questions for this product.

Vollrath® Soup Well Thermostatic Modular Drop-Ins - 11 Qt. 120V
$1227.0
- Product Information
- Customer Review
- Product Q&A
- Accessories