Heavy-duty Straight Wall Containers let you maximize space in storage or while shipping. Straight walls provide efficient cubing in trucks and on pallets. Solid-sided containers have smooth inner walls for easy, sanitary cleaning. Open handles on all four sides. Strong 1" wide stacking rims and external ribbing provide added strength.
Akro-Mils® Solid Straight Wall Container, 15-3/4"L x 11-3/4"W x 8-1/4"H, Gray - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$323.40 Sold in packages of 12 / $26.95 ea
1
1
Expected on or around 10/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 in |
| Width | 11-3/4 in |
| Height | 8-1/4 in |
| Inside Length | 14 in |
| Inside Width | 10 in |
| Inside Height | 8 in |
| Weight Capacity | 50 lbs |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Solid Straight Wall Container |
| Color | Gray |
| Style | Solid Sides & Base |
| Lid | No |
| Capacity | 0.88 ft³ |
| Material | Plastic |
| Package Quantity | 12 |
| Manufacturers Part Number | 37288GREY |
| Stack and/or Nest | Stack |
| Brand | Akro-Mils |