Take 15% off your entire order!

Offer applied at checkout

Vollrath® Solid Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Solid Spoon 11 Inch Long - Pkg Qty 12

Item #: WBB208890

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$4.50 ea.

Minimum Quantity: 6

Price: $54.00 / Pkg of 12

Quantity

Customers Also Viewed

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Winco BSOT-11 Solid Basting Spoon, 11"L, Stainless Steel - Pkg Qty 12

Winco BSOT-11 Solid Basting Spoon, 11"L, Stainless Steel - Pkg Qty 12

Winco BW-SP2 Spout Ladle

Winco BW-SP2 Spout Ladle

Vollrath® Slotted Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Slotted Spoon 11 Inch Long - Pkg Qty 12

Winco BSPB-13 Perforated Basting Spoon W/ Bakelite Handle, 13"L, Stainless Steel - Pkg Qty 12

Winco BSPB-13 Perforated Basting Spoon W/ Bakelite Handle, 13"L, Stainless Steel - Pkg Qty 12

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Constructed of 18 gauge stainless steel. Handle is deep grooved for strength. Stainless Steel finish. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Length 11 in (27.94 cm)

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description Solid, Stainless Steel Spoons

  • Material Stainless Steel
  • Manufacturers Part Number 46961
  • Color Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Solid Spoon 11 Inch Long - Pkg Qty 12

Vollrath® Solid Spoon 11 Inch Long - Pkg Qty 12

Item #: WBB208890

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant