x

Take 15% off your entire order!

Offer applied at checkout

Aarco Solid Cherry Finish A-Frame Sidewalk Black Marker Board - 24"W x 42"H

Aarco Solid Cherry Finish A-Frame Sidewalk Black Marker Board - 24"W x 42"H

Item #: WBB289318

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $199.95

Quantity

Customers Also Viewed

Aarco Solid Cherry Finish A-Frame Sidewalk Black Marker Board - 24"W x 42"H

A-Frame Sidewalk Black Marker boards make great Menu Boards or POP signs that broadcast messages effectively. The frame is solid oak wood with a cherry finish and features steel reinforced corners, weather resistant hardware, a unique camel foot floor leveling system and full width aluminum hinges. 24"W x 42"H.

  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 42 (106.68 cm)
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION A-Frame Sidewalk Board
  • FRAME COLOR Cherry
  • FRAME CONSTRUCTION Wood
  • MANUFACTURERS PART NUMBER MA-11
  • PACKAGE QUANTITY 1
  • STYLE Sidewalk Board
  • SUGGESTED USE Indoor/Outdoor
  • BOARD TYPE Sign Display
  • SURFACE MATERIAL Melamine
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco Solid Cherry Finish A-Frame Sidewalk White Marker Board - 24"W x 42"H

Item #: B289320

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$194.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco Solid Cherry Finish A-Frame Sidewalk Black Marker Board - 24"W x 42"H

Aarco Solid Cherry Finish A-Frame Sidewalk Black Marker Board - 24"W x 42"H

Item #: WBB289318

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant