This all-welded 12 gauge solid deck pallet dolly features 2 full length fork pockets with 6" wide fork openings on 24" centers. Deck is 14-1/4" high. 4 swivel 6" Phenolic casters with 2 floor locks to keep your load stationary while loading and unloading. All-welded steel construction. Durable powder coated gray finish. 3600 lbs. capacity.
Little Giant® Solid Deck Pallet Dolly with Fork Pockets, 48" x 42", 2 Floor Locks
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,329.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 42 in |
| Height | 14-1/2 in |
| Weight Capacity | 3600 lbs |
| Weight | 123 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 14-1/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Solid Deck Caster Style Pallet Dolly |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Wheel Type | Swivel |
| Handle Type | No Handle |
| Material | Steel |
| Deck Type | Solid Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | PDS-42-6PHFP2FL |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |