Take 15% off your entire order!

Offer applied at checkout

+

Solid Carousel Top 80004671 for PrestoLifts™ P3-AA Pallet Positioner (Factory Installed)

Solid Carousel Top 80004671 for PrestoLifts™ P3-AA Pallet Positioner (Factory Installed)

Item #: WB241483

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $471.95

Quantity

Customers Also Viewed

Global Industrial™ Spring-Actuated Pallet Carousel Skid Positioner

Global Industrial™ Spring-Actuated Pallet Carousel Skid Positioner

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Mobile Single Scissor Lift Table, 32" x 19" Platform, 550 Lb.Capacity

Global Industrial™ Mobile Single Scissor Lift Table, 32" x 19" Platform, 550 Lb.Capacity

Global Industrial™ Pallet & Skid Carousel Turntable Rotating Ring 2000 Lb. Capacity

Global Industrial™ Pallet & Skid Carousel Turntable Rotating Ring 2000 Lb. Capacity

Global Industrial™ Pallet & Skid Carousel Turntable Rotating Ring, 4000 Lb. Capacity

Global Industrial™ Pallet & Skid Carousel Turntable Rotating Ring, 4000 Lb. Capacity

Global Industrial™ Work Positioning Post Lift Table Foot Control 2000 Lb. Cap. 36x24 Platform

Global Industrial™ Work Positioning Post Lift Table Foot Control 2000 Lb. Cap. 36x24 Platform

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

OPTIONAL SOLID CAROUSEL TOP FOR PrestoLifts™ PALLET POSITIONER

12 gauge solid steel cover accommodates small or odd-sized pallets. This is a Factory Installed Option that is welded to the unit.

Weights & Dimensions

  • Weight 45 LBS (20.45 kg)

Product Details

  • Type Solid Cover
  • For Use With Presto P3-AA Pallet Positioner
  • Brand Presto
  • Assembly Required Assembled
  • Material Steel
  • Manufacturers Part Number 80004671
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Solid Carousel Top 80004671 for PrestoLifts™ P3-AA Pallet Positioner (Factory Installed)

Solid Carousel Top 80004671 for PrestoLifts™ P3-AA Pallet Positioner (Factory Installed)

Item #: WB241483

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant