Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



AJC Battery

Model # :WBB0036805

MPN #: AJC-D18S-R-2-143853

AJC® Solar Trunk Pac ES6000 Jump Starter 12V 18Ah Jump Starter Battery

Product Description
AJC® Solar Trunk Pac ES6000 Jump Starter 12V 18Ah Jump Starter Battery

Features:

    • AJC® Brand replacement compatible with a Solar Trunk Pac ES6000 Jump Starter Jump Starter Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 18Ah
    • Terminals: NB
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 7.1 inches
    • Width: 3.11 inches
    • Height: 6.6 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Solar.
PRICE
$80.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.1 in
Width3.1 in
Height6.6 in
Weight10.9 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage18 A
Voltage12 V
TerminalsNB
Package Quantity1
Manufacturers Part NumberAJC-D18S-R-2-143853
Compatible Part/Model NumberSOLAR-TRUNK PAC ES6000
BrandAJC Battery

Warranty

Warranty1 yr