x

Take 15% off your entire order!

Offer applied at checkout

Soft EPDM Foam Roll No Adhesive - 1/8" Thick x 36" Wide x 30 Ft. Long

Soft EPDM Foam Roll No Adhesive - 1/8" Thick x 36" Wide x 30 Ft. Long

Item #: WBB2363868

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $879.00

Quantity

Soft EPDM Foam Roll No Adhesive - 1/8" Thick x 36" Wide x 30 Ft. Long

EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range. Applications include anti-rattle and anti-skid applications, seals, flotation devices, and insulation.

  • WIDTH FEET 3 (.91 m)
  • BRAND USA Sealing
  • DESCRIPTION Soft EPDM Foam Roll No Adhesive
  • CERTIFICATIONS ASTM D1056 2A1, FMVSS-302
  • FLAME SPECS FMVSS-302
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI) 4 psi
  • LENGTH FEET 30 (9.14 m)
  • CELL TYPE Closed Cell
  • FIRMNESS Extra Soft (0 - 4 psi)
  • GRADE Standard
  • DENSITY 12 lbs / cu. ft.
  • SHAPE Roll
  • MATERIAL EPDM
  • FINISH Smooth
  • BACKING TYPE Plain
  • TENSILE STRENGTH (PSI) 60
  • PACKAGE QUANTITY 1
  • MATERIAL TEMPERATURE RANGE -90° to 275° F
  • CHEMICAL RESISTANCE Good
  • OIL RESISTANCE Poor
  • FLAME RETARDANT Yes
  • UV RESISTANCE Excellent
  • MANUFACTURERS PART NUMBER ZUSAESR-S-2
  • TEXTURE Smooth
  • LENGTH INCHES 360 (914.4 cm)
  • WIDTH INCHES 36 (91.44 cm)
  • THICKNESS INCHES 1/8 (.32 cm)
  • COLOR FINISH Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Soft EPDM Foam Roll No Adhesive - 1/8" Thick x 36" Wide x 30 Ft. Long

Soft EPDM Foam Roll No Adhesive - 1/8" Thick x 36" Wide x 30 Ft. Long

Item #: WBB2363868

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant