x

Take 15% off your entire order!

Offer applied at checkout

Soft Buna-N Foam Roll with Acrylic Adhesive - 3/8" Thick x 36" Wide x 10 Ft. Long

Soft Buna-N Foam Roll with Acrylic Adhesive - 3/8" Thick x 36" Wide x 10 Ft. Long

Item #: WBB2363707

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $392.95

Quantity

Soft Buna-N Foam Roll with Acrylic Adhesive - 3/8" Thick x 36" Wide x 10 Ft. Long

Buna-N displays excellent strength and is the standard choice when oil resistance is required. This material also resists water and mild chemicals. Commonly found in applications related to automotive, engines, fuel systems, marine, and oil and gas. This Buna-N is lighter and easier to compress than other Neoprene foams.

  • WIDTH FEET 3 (.91 m)
  • BRAND USA Sealing
  • DESCRIPTION Soft Buna-N Foam Roll with Acrylic Adhesive
  • CERTIFICATIONS ASTM D1056 2B1, FMVSS-302
  • FLAME SPECS FMVSS-302
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI) 3 psi
  • LENGTH FEET 10 (3.05 m)
  • CELL TYPE Closed Cell
  • FIRMNESS Extra Soft (0 - 4 psi)
  • GRADE Standard
  • DENSITY 14 lbs / cu. ft.
  • SHAPE Roll
  • ADHESIVE TEMPERATURE RANGE -30° to 220° F
  • MATERIAL Buna-N
  • FINISH Smooth
  • BACKING TYPE Acrylic Adhesive
  • TENSILE STRENGTH (PSI) 70
  • PACKAGE QUANTITY 1
  • MATERIAL TEMPERATURE RANGE -40° to 200° F
  • CHEMICAL RESISTANCE Good
  • OIL RESISTANCE Excellent
  • FLAME RETARDANT Yes
  • UV RESISTANCE Good
  • MANUFACTURERS PART NUMBER ZUSABSR-S-109
  • TEXTURE Smooth
  • LENGTH INCHES 120 (304.8 cm)
  • WIDTH INCHES 36 (91.44 cm)
  • THICKNESS INCHES 3/8 (.95 cm)
  • COLOR FINISH Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Soft Buna-N Foam Roll with Acrylic Adhesive - 3/8" Thick x 36" Wide x 10 Ft. Long

Soft Buna-N Foam Roll with Acrylic Adhesive - 3/8" Thick x 36" Wide x 10 Ft. Long

Item #: WBB2363707

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant