This economical desk shield can easily provide your office with some separation from coworkers. Made of corrugated plastic, these durable shields come 6 in a pack to allow you to quickly outfit a small office to begin the return to work. The back measures 46-1/2" long with 23-1/2" sides and a height of 23-1/2" with an 8" half-moon cutout for wires. These shields give employees space to work while providing proper social distancing. Comes with 6 shields per pack.
71 Visuals Social Distancing Desk Shield, Corrugated Plastic - 6/Pack
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$209.95was $409.95
Save $200.00 (49%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46-1/2 in |
| Depth | 23-1/2 in |
| Height | 23-1/2 in |
Product Details
| Type | Free Standing |
| Number of Panels | 1 |
| Frame Color Family | White |
| Material | Plastic |
| Package Quantity | 6 |
| Description | Social Distancing Desk Partition |
| Color | White |
| Frame Material | Plastic |
| Brand | 71 Visuals |