x

Take 15% off your entire order!

Offer applied at checkout

+

SnowBear® 82" x 19" Truck/SUV Snowplow - 324-080

SnowBear® 82" x 19" Truck/SUV Snowplow - 324-080

Item #: WB640733

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,131.00

Quantity

Customers Also Viewed

SnowBear® 82" x 19" Truck/SUV Snowplow - 324-080

The strong yet simple design of the Snow Bear plow allows you to remove snow from the warmth and comfort of your vehicle. SnowBear® snow plows remove snow 50 times faster than snow blowers. Ideal for large laneways and small business parking lots. Constructed of durable steel with a black powder coat finish. Plows fit most trucks and full size SUVs, and feature easy attachment and removal. Snow deflector reduces spray and increases visibility. Plows come equipped with skid shoes enhancing your plows performance over gravel, soft surfaces and uneven terrain. Features wireless control system for ease of use, and custom geared 3,000 lbs. winch. Assembly required. Includes deflectors, skid shoes, plow marker kit and assembly hardware. To be used with a class 3 - 2" front receiver (sold separately). Measures 82"W x 19"H.

  • WIDTH INCHES 82 (208.28 cm)
  • DEPTH INCHES 4 (10.16 cm)
  • HEIGHT INCHES 19 (48.26 cm)
  • COLOR FINISH Black
  • ASSEMBLY Unassembled
  • BRAND SnowBear
  • CONSTRUCTION Steel
  • DESCRIPTION 82" x 19" Truck/SUV Snow Plow
  • MANUFACTURER'S PART NUMBER 324-080
  • TYPE Wireless Remote
  • WEIGHT LBS 314 (142.73 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SnowBear® 82" x 19" Truck/SUV Snowplow - 324-080

SnowBear® 82" x 19" Truck/SUV Snowplow - 324-080

Item #: WB640733

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SnowBear® 82" x 19" Truck/SUV Snowplow - 324-080
    SnowBear® 82" x 19" Truck/SUV Snowplow - 324-080
    SnowBear® 82" x 19" Truck/SUV Snowplow - 324-080
    SnowBear® 82" x 19" Truck/SUV Snowplow - 324-080
    SnowBear® 82" x 19" Truck/SUV Snowplow - 324-080
    SnowBear® 82" x 19" Truck/SUV Snowplow - 324-080
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant