+

Price: $44.95
Quantity Discount
- Buy 1-2 $44.95 ea.
- Buy 3-5 $42.95 ea.
- Buy 6-11 $40.95 ea.
- Buy 12+ $39.95 ea.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Union Tools 18" Aluminum Snow Shovel W/ D-Grip Handle
This aluminum shovel is a must-have! It's a classic snow shovel with a sturdy D-grip handle. The aluminum blade is rust-proof, durable and much lighter than a steel blade. Features an 18-inch aluminum blade, Strong poly D-grip, North American ash handle for strength and durability.
This aluminum shovel is a must-have! It's a classic snow shovel with a sturdy D-grip handle. The aluminum blade is rust-proof, durable and much lighter than a steel blade. Features an 18-inch aluminum blade, Strong poly D-grip, North American ash handle for strength and durability.
Weights & Dimensions
- Blade Width 18 IN (45.72 cm)
- Blade Length 14-1/2 IN (36.83 cm)
- Handle Length 51 IN (129.54 cm)
Product Details
- Type Shovel
- Handle Material Wood
- Brand Union Tools
- Blade Material Aluminum
- Style Combo
- Handle Type D-Grip
- Manufacturers Part Number 1640400
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Union Tools® 1640400 18" Aluminum Blade Combo Snow Shovel W/ D-Grip Handle
$44.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories