x

Take 15% off your entire order!

Offer applied at checkout

+

Cascades Premium Roll Bathroom Tissue - 420 Sheets/Roll, 48 Rolls/Case

Cascades Premium Roll Bathroom Tissue - 420 Sheets/Roll, 48 Rolls/Case

Item #: WBB0004966

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $42.95

Clearance Price: $29.95

Quantity

Cascades Premium Roll Bathroom Tissue - 420 Sheets/Roll, 48 Rolls/Case

2-ply premium 420 sheet household perforated toilet tissue.

  • BRAND Cascades PRO Select™
  • DESCRIPTION Premium Tissue
  • TYPE Bathroom Tisue
  • STYLE 2 Ply
  • SHEET WIDTH INCHES 4-1/4
  • SHEET LENGTH INCHES 4
  • MANUFACTURERS PART NUMBER B921
  • COLOR FINISH White
  • PACKAGE QUANTITY 48
  • SHEET QUANTITY 420 Sheets/Roll
  • SIZE 4-1/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cascades Economy Roll Bathroom Tissue - 420 Sheets/Roll, 48 Rolls/Case

Item #: B0001429

Not Yet Rated

Ships Same day

$34.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cascades Premium Roll Bathroom Tissue - 420 Sheets/Roll, 48 Rolls/Case

Cascades Premium Roll Bathroom Tissue - 420 Sheets/Roll, 48 Rolls/Case

Item #: WBB0004966

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Cascades Premium Roll Bathroom Tissue - 420 Sheets/Roll, 48 Rolls/Case
    Cascades Premium Roll Bathroom Tissue - 420 Sheets/Roll, 48 Rolls/Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant