
Price: $45.95
Product Information
Customer Review
Product Q&A
6.25" INTERNAL/EXTERNALRETAINING RING PLIER
- Coiled spring for positive jaw opening
- Spring activated latch
- Converts from internal to external snap ring plier by a simple finger adjustment of two sliders
- Includes: (1) .036 in. Tip, 90° Angle, (1) .036 in. Tip, Straight, (1) .047 in. Tip, 90° Angle, (1) .047 in. Tip, Straight, (1) .070 in. Tip, Straight
Weights & Dimensions
- Length 6-1/4 IN (15.88 cm)
- Overall Length Range 6 to 6-15/16"
Product Details
- Handle Material Plastic
- Country of Origin USA
- Handle Type Plastic Dipped
- Type Snap Ring
- Handle Color Family Blue
- Insulated No
- Brand Channellock
- Wire Cutter No
- Style Convertible
- Manufacturers Part Number 926
- Handle Style Plastic Dipped
- Spring Loaded Yes
Customer Review
Product Q & A
There are no questions for this product.

Channellock® 926 6-1/4" Convertible Internal/External Snap Ring Plier
$45.95
- Product Information
- Customer Review
- Product Q&A