
$3.17 ea.
Price: $152.16 / Pkg of 48
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Smooth Ramekin 3 Oz. - Cobalt Blue
Features:
Features:
- New Mediterranean color ramekins to corrdinate with our Durus® Dinnerware and Yin Plates.
- Ramekins are our standard thick walled, heavy weight mealmine design.
- NSF Listed and dishwasher safe.
- BPA free
Weights & Dimensions
- Mouth Diameter 2-7/8 IN (7.3 cm)
- Height 1-3/7 IN (3.63 cm)
- Base Diameter 2 IN (5.08 cm)
Product Details
- Type Ramekin
- Package Quantity 48 Each
- Brand Carlisle
- Material Melamine
- Style Smooth
- Manufacturers Part Number S28060
- Capacity 3-7/32 OZ
- Color Family Blue
Customer Review
Product Q & A
There are no questions for this product.

Carlisle S28060 - Smooth Ramekin 3 Oz., Cobalt Blue - Pkg Qty 48
$3.17
- Product Information
- Customer Review
- Product Q&A