Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Shel Lab

Model # :WBB2235483

MPN #: SLF2823-H

SHEL LAB® SMO28-2 Large Capacity Forced Air Oven, 27.5 Cu.Ft. (781 L), 230V

Product Description
The SHEL LAB® Large Capacity SMO ovens feature great economical oven space (consider the HP-series for even greater performance). The Independent Overtemperature Safety feature is user adjustable and provides added safety. The forced, blower-assisted airflow design offers excellent temperature uniformity and fast recovery. A turbo blower and heavy-duty motor combine to direct air over the shelves and samples for even, constant drying, curing and baking. These units are especially ideal for glassware drying.

There are several models to choose from in the forced air product line, with varying sizes and control features. The large capacity units are perfect for high volume sample and drying applications, including production processes.

Some Features Include:
  • Three inch Adjustable Exhaust Port
  • Stainless Steel Shelves
  • Independent Overtemperature Safety
  • High Temperature Silicone Door Seal
  • No Exposed Heating
  • Wrap Around Insulation
  • Durable Powder Coat Paint Exterior Finish
  • Digital Timer
  • 24 Month Limited Warranty

PRICE
$17,039.00

1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Exterior Dimensions37.5"W x 35"D x 78.3"H
Inside Dimensions30.8"W x 24.8"D x 62"H

Product Details

TypeLab Ovens
ColorGray
Hertz50/60 Hz
Temperature Uniformity+/- 3.5°C at 150°C
Temperature RangeAmbient +20 to 306 °C
Capacity27.5 ft³
Voltage230 V
Number of Shelves6 Supplied (16 Maximum)
MaterialStainless Steel Interior, Powder Coat Steel Exterior
ControllerDigital PID
DescriptionForced Air Lab Oven
Manufacturers Part NumberSLF2823-H
BrandShel Lab

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL 61010-1, EN 61010-1, CSA 61010-1, CE