SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

North®Smitty ®Nitrile Palm Coated Gloves, Men's, 81/1162M, 12 Pair

North®Smitty ®Nitrile Palm Coated Gloves, Men's, 81/1162M, 12 Pair

Item #: WBB309358

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Quantity

Customers Also Viewed

Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/XL - Pkg Qty 12

Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/XL - Pkg Qty 12

Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/S - Pkg Qty 12

Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/S - Pkg Qty 12

Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/M - Pkg Qty 12

Foam Nitrile Palm Coated Nylon Gloves, PosiGrip® 713SNF/M - Pkg Qty 12

PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/DZ, X-Large

PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/DZ, X-Large

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, Medium, 12 Pairs

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, Medium, 12 Pairs

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, X-Large, 12 Pairs

PIP® MaxiFlex® Ultimate™ Nitrile Coated Knit Nylon Gloves, X-Large, 12 Pairs

North®Grip-N® Hot Mill Glove, Nitrile N-Pattern , Knit Wrist, 51/7147, 12-Pair

North®Grip-N® Hot Mill Glove, Nitrile N-Pattern , Knit Wrist, 51/7147, 12-Pair

North®Smitty ®Nitrile Palm Coated Gloves, Mens, 81/1162M, 12 Pair
  • Precision-blended cotton/polyester shell can be either laundered or dry cleaned with minimal shrinkage.
  • Niteilr coating on palm provides a sure grip, good abrason resistance and longer life.

Weights & Dimensions

  • Grip Rough
  • Gauge 15 GA
  • Size M

Product Details

  • Lining Material Cotton/Polyester
  • Price Per Dozen
  • Description Smitty® Nitrile Coated Gloves
  • Type Coated Gloves
  • Package Quantity 12 Pairs
  • Brand North Safety
  • Coating Coverage Palm & Fingers
  • Usage Construction, Manufacturing, Municipal Services, Transportation
  • Manufacturers Part Number 81/1162M
  • Color Family Brown
  • Coating Material Nitrile
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
North®Smitty ®Nitrile Palm Coated Gloves, Men's, 81/1162M, 12 Pair

North®Smitty ®Nitrile Palm Coated Gloves, Men's, 81/1162M, 12 Pair

Item #: WBB309358

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant